Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavender Mint SOLera Oval 3 Chamber Refillable Dispenser, Satin

  • Mfr # 39334-O3-C-LAVM

  • Zoro # G416507787


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Refill Size
12-oz/per bottle
Color
Satin
For Use With
Amenie Lavender Mint Bath & Body Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39334-O3-C-LAVM
Zoro #
G416507787
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
12-oz/per bottle

Details

Finish
Satin
Item
Shower Dispenser
Color
Satin
For Use With
Amenie Lavender Mint Bath & Body Products

Description

Amenie Lavender Mint SOLera Dispenser, Refillable 3-Chamber Pump for Easy Dispensing Tidy, functional, and eco-conscious, the Amenie Lavender Mint Oval SOLera 3-Chamber Dispenser is the perfect addition to any busy hotel, spa, or wellness center. Its sleek, space-saving design keeps shower essentials like shampoo, conditioner, and body wash neatly organized while helping reduce plastic waste with triple, refillable chambers. Constructed from durable, food-grade PET, its built to withstand the hustle and bustle of high-traffic environments, offering long-lasting performance. With a quick-refill system and secure wall-mounted installation, this dispenser ensures minimal downtime and consistent product availability. Available in Satin Finish and Black, it blends seamlessly with modern bathroom decor, providing both style and function while reducing the need for frequent refills with its generous 36 oz capacity. Ideal for sustainability-focused businesses, this dispenser works perfectly withAmenie Lavender Mint Sampler, keeping your bathrooms stocked and your guests satisfied.


  • Space-saving design keeps shower essentials organized
  • Dual chambers reduce plastic waste for eco-conscious environments
  • Ideal for hotels, spas, and wellness centers
  • Durable, food-grade PET construction for long-lasting use
  • Compact build fits perfectly in busy commercial restrooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.