Zoro Homepage

12IN 50MM EXTENSION TUBE (BLACK)

  • Mfr # AMRE5012B

  • Zoro # G712125388


product price: $42.65
/ea

Key Features

Color
Black
For Use With
AMRP100, AMRDCP100KIT
Load Capacity
29.98 lb
Material
Cast Aluminum
Min. Extended Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRE5012B
Zoro #
G712125388
UPC #
-
Country of Origin
China

Dimensions

Min. Extended Height
12 in
Minimum Extended Height
12 in

Details

Item
Mounting Pole
Color
Black
For Use With
AMRP100, AMRDCP100KIT
Load Capacity
29.98 lb
Material
Cast Aluminum
Application
Wall, Ceiling
Mount Pattern
Universal
Device Supported
Projector Mount
Compatibility
AMRP100, AMRDCP100KIT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.