Zoro Homepage

16IN-26IN ADJUSTABLE EXTENSION

  • Mfr # AMREADJ1626S

  • Zoro # G012125620


product price: $52.15
/ea

Key Features

Color
Silver
Material
Steel
Features
Extendable
Diameter
1 in
Max. Adjustable Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMREADJ1626S
Zoro #
G012125620
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 in
Max. Adjustable Height
26 in
Maximum Adjustable Height
26 in
Height Adjustable
Yes

Details

Item
Ceiling Mount
Color
Silver
Material
Steel
Features
Extendable
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.