
16IN-26IN ADJUSTABLE EXTENSION POLE BLACK
Mfr # AMREADJ1626B
Zoro # G212125604
product price: $52.15
/eaKey Features
Color
Black
Height
26 in
For Use With
Amer Networks AMRDCP100KIT Ceiling Projector Mounting Kit, Amer Networks AMRP100 Universal Projector Ceiling Mount
Finish
Painted
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMREADJ1626B
Zoro #
G212125604
UPC #
-
Country of Origin
China
Dimensions
Height
26 in
Diameter
1.97 in
Min. Extended Height
16 in
Height Adjustable
Yes
Minimum Extended Height
16 in
Details
Item
Mounting Extension
Color
Black
For Use With
Amer Networks AMRDCP100KIT Ceiling Projector Mounting Kit, Amer Networks AMRP100 Universal Projector Ceiling Mount
Finish
Painted
Material
Steel
Features
Adjustable, Flexible
Device Supported
Projector Mount
Application
Ceiling
Compatibility
Amer Networks AMRDCP100KIT Ceiling Projector Mounting Kit, Amer Networks AMRP100 Universal Projector Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.