Zoro Homepage

24IN 50MM EXTENSION TUBE (BLACK)

  • Mfr # AMRE5024B

  • Zoro # G812125677


product price: $58.39
/ea

Key Features

Color
Black
For Use With
Amer Mounts Ceiling Mounts: AMRP100, AMRDCP100KIT
Material
Cast Aluminum, Aluminum
Series
AMRE5000
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRE5024B
Zoro #
G812125677
UPC #
-
Country of Origin
China

Dimensions

Length
24 in

Details

Item
Mounting Extension
Color
Black
For Use With
Amer Mounts Ceiling Mounts: AMRP100, AMRDCP100KIT
Material
Cast Aluminum, Aluminum
Series
AMRE5000
Features
Cable Management, Lightweight
Device Supported
Projector, Ceiling Mount
Application
Ceiling, Wall
Compatibility
Amer Mounts Ceiling Mounts: AMRP100, AMRDCP100KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.