3 50MM EXTEN TUBE INT CBL MGMT WHITE
Mfr # AMRE5003
Zoro # G112125315
product price: $27.85
/eaKey Features
Color
White
Material
Steel
Features
Extendable
Device Supported
Projector
Diameter
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRE5003
Zoro #
G112125315
UPC #
-
Country of Origin
China
Dimensions
Diameter
1 in
Details
Item
Ceiling Mount
Color
White
Material
Steel
Features
Extendable
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.