Zoro Homepage

48 50MM EXTEN TUBE INT CBL MGMT WHITE

  • Mfr # AMRE5048

  • Zoro # G112125636


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Features
Extendable
Diameter
1 in
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRE5048
Zoro #
G112125636
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 in

Details

Item
Ceiling Mount
Color
White
Material
Steel
Features
Extendable
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.