Zoro Homepage

48IN 50MM EXTENSION TUBE (BLACK)

  • Mfr # AMRE5048B

  • Zoro # G812125615


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
48 in
For Use With
Amer Universal Ceiling Mounts: AMRP100, AMRDCP100KIT
Load Capacity
30 lb
Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRE5048B
Zoro #
G812125615
UPC #
-
Country of Origin
China

Dimensions

Height
48 in

Details

Item
Mounting Pole
Color
Black
For Use With
Amer Universal Ceiling Mounts: AMRP100, AMRDCP100KIT
Load Capacity
30 lb
Material
Cast Aluminum
Features
Cable Management, Extendable, Easy to Apply, Adjustable
Application
Wall, Ceiling
Device Supported
Projector
Compatibility
Amer Universal Ceiling Mounts: AMRP100, AMRDCP100KIT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.