Zoro Homepage

6IN 50MM EXTENSION TUBE (BLACK)

  • Mfr # AMRE5006B

  • Zoro # G212125376


product price: $34.69
/ea

Key Features

Color
Black
Height
1.90 in
Width
6.60 in
For Use With
Amer Mounts Ceiling Mounts: AMRP100, AMRDCP100KIT
Load Capacity
29.98 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRE5006B
Zoro #
G212125376
UPC #
-
Country of Origin
China

Dimensions

Height
1.90 in
Width
6.60 in
Depth
1.90 in

Details

Item
Mounting Extension
Color
Black
For Use With
Amer Mounts Ceiling Mounts: AMRP100, AMRDCP100KIT
Load Capacity
29.98 lb
Material
Cast Aluminum
Features
Lightweight, Cable Management
Device Supported
Ceiling Mount
Application
Ceiling
Compatibility
Amer Mounts Ceiling Mounts: AMRP100, AMRDCP100KIT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.