Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM FOLDING SMARTPHONE/TA

  • Mfr # EZPAD20-01

  • Zoro # G612337683


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Series
Simplicity
Features
Damage Resistant, Sturdy, Adjustable Angle, Adjustable, Slip Resistant, Scratch Resistant, Foldable
Includes
Simplicity Folding Phone Stand (Bright Aluminum), Travel Bag
Color
Silver
Tilt Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZPAD20-01
Zoro #
G612337683
UPC #
-
Country of Origin
China

Details

Series
Simplicity
Features
Damage Resistant, Sturdy, Adjustable Angle, Adjustable, Slip Resistant, Scratch Resistant, Foldable
Includes
Simplicity Folding Phone Stand (Bright Aluminum), Travel Bag
Color
Silver
Tilt Angle
270°
Application
Tablet, Telephone
Material
Aluminum Alloy
Item
Telephone Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.