
Amer Mounting Adapter for iMac, Flat Panel Display - 27" Screen Support - 100 x 100
Mfr # MD179ZM/A-AMR
Zoro # G812669263
product price: $36.29
/eaKey Features
Height
5.3"
Width
5.3"
Depth
1"
Compatibility
Apple Products: 24" iMac (aluminum and glass), 27" iMac (late 2009, mid 2010, and mid 2011), 24" LED Cinema Display, 27" LED Cinema Display, 27" Apple Thunderbolt Display Not compatible with iMac (late 2012)
Device Supported
iMac, Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD179ZM/A-AMR
Zoro #
G812669263
UPC #
-
Country of Origin
China
Dimensions
Height
5.3"
Width
5.3"
Depth
1"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in
Details
Item
Mounting Adapter
Compatibility
Apple Products: 24" iMac (aluminum and glass), 27" iMac (late 2009, mid 2010, and mid 2011), 24" LED Cinema Display, 27" LED Cinema Display, 27" Apple Thunderbolt Display Not compatible with iMac (late 2012)
Device Supported
iMac, Flat Panel Display
Mounting Pattern
100 x 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.