Zoro Homepage

ARTICULATING MONITOR ARM AND N

  • Mfr # HYDRA2GPT

  • Zoro # G012184801


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Material
Plastic, Steel, Aluminum
Weight Capacity
2.2 to 19.84 lb
Finish
Powder Coated
Features
Sturdy, Grommet, Tension Spring, +/- 90° Swivel, +/- 180° Rotation, Articulating, Adjustable, Cable Management, Scratch Resistant, Ventilation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA2GPT
Zoro #
G012184801
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
32"
Minimum Screen Size Supported
17"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.