
ARTICULATING MONITOR ARM WITH
Mfr # EZSTAND
Zoro # G212184823
product price: $41.49
/eaKey Features
Material
Steel
Height
18.3"
Width
15.4"
Weight Capacity
8 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZSTAND
Zoro #
G212184823
UPC #
-
Country of Origin
China
Dimensions
Height
18.3"
Width
15.4"
Depth
11"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in
Details
Color
Matte Black
Material
Steel
Weight Capacity
8 lb
Finish
Powder Coated
Features
Swivel, Articulating, Cable Management, Scratch Resistant, Rugged, Sturdy, Ergonomic, 360° Rotation; Height Adjustable
Mounting
Freestanding
Includes
Single Monitor Articulating Stand, Cable Clip.
Item
Monitor Stand
VESA Mount Standard
75 x 75, 100 x 100
Display Orientation
Landscape/Portrait
Number of Devices Supported
1
Finishing
Powder Coated
Package Contents
Single Monitor Articulating Stand Cable Clip
Maximum Load Capacity
8 lb
Tilt Angle
+45° ~ -45°
Application
Monitor, Flat Panel, Curved Screen
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.