Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Brass AMER BRASS NN801GSN 8 In. Brushed Nickel Kitchen Faucet A7K-NN801GSN

AMER BRASS NN801GSN 8 In. Brushed Nickel Kitchen Faucet (Discontinued)

  • Mfr # A7K-NN801GSN
  • Zoro # G103770951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7K-NN801GSN
Zoro #
G103770951
UPC #
747925294724
Country of Origin
China

Description

Kitchen Brushed Nickel metal faucet with teapot (also known as lever) handles.This faucet is for application on a 4 hole sink (8” center in between hot and cold handle).Additional matching Brushed Nickel sprayer with 48” reinforced hose.National Pipe Thread commonly used standard 1⁄2” Brass IPS connection for hot and cold water supply lines.This faucet complies with UPC (Uniform Plumbing Code) requirements.

Features
  • Two-Handle Kitchen 8" on Center Gooseneck Spout &matching spray.
  • Two handle washerless control of hot and cold water
  • Brushed Nickel metal finish
  • Cast brass waterway
  • 8 in. on center installation, 4 hole application
  • 0.5 in. Brass IPS connections
  • Brushed Nickel sprayer with 48 in. re-inforced hose
  • Complies with the requirements of the UPC (Uniform Plumbing Code)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.