
DUAL MONITOR MOUNT ARTICULATIN
Mfr # HYDRA2A
Zoro # G412179612
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Space Gray, Textured White
Material
Steel, Aluminum, Plastic
Weight Capacity
39.68 lb
Includes
VESA Plate.
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYDRA2A
Zoro #
G412179612
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
32"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in
Details
Color
Space Gray, Textured White
Material
Steel, Aluminum, Plastic
Weight Capacity
39.68 lb
Item
Desk Mount
Includes
VESA Plate.
Finish
Powder Coated
Features
180° Rotation, +/- 90° Swivel, Spring Tension Gauge, Cable Management, +/- 40° Tilt, Flexible, Grommet, Quick Release Mechanism, Articulating, Extendable Arm
Maximum Load Capacity
39.68 lb
Package Contents
Dual Monitor Mount with Articulating Arm [Arctic Edition], VESA Plate
Finishing
Powder Coated
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Display Screen, Monitor, Curved Screen Display
Number of Displays Supported
2
VESA Mount Compatible
Yes
Application
Desk
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.