Zoro Homepage

DUAL MONITOR MOUNT ARTICULATIN

  • Mfr # HYDRA2B

  • Zoro # G212179614


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Steel, Plastic, Aluminum
Height
20.6"
Width
41.1"
Weight Capacity
35.27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA2B
Zoro #
G212179614
UPC #
-
Country of Origin
China

Dimensions

Height
20.6"
Width
41.1"
Depth
5.1"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Matte Black
Material
Steel, Plastic, Aluminum
Weight Capacity
35.27 lb
Includes
Desk Clamp , Grommet, Instruction Manual.
Item
Mounting Arm
Device Supported
Curved Screen Display, Flat Panel Display
Maximum Load Capacity
35.27 lb
Package Contents
Dual Monitor Mount With Dual Articulating Arms, Desk Clamp , Grommet, Instruction Manual
Number of Displays Supported
2
Mounting Pattern
75 x 75, 100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.