Zoro Homepage

DUAL MONITOR MOUNT STAND MAX 3

  • Mfr # AMR2S30

  • Zoro # G812179564


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Steel, Aluminum Alloy
Height
19.8"
Width
37.8"
Weight Capacity
22.05 lb
Depth
12.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR2S30
Zoro #
G812179564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
19.8"
Width
37.8"
Depth
12.9"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in

Details

Material
Plastic, Steel, Aluminum Alloy
Weight Capacity
22.05 lb
Item
Monitor Stand
Features
Sturdy, Dual Display, Tilt, Pivot, Ergonomic, Hinge System, Swivel, Adjustable Angle, Adjustable Torque, Cable Management, 360° Rotation; Height Adjustable
VESA Mount Standard
100 x 100, 75 x 75
Maximum Load Capacity
22.05 lb
Application
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.