Zoro Homepage

DUAL MONITOR MOUNT WITH HYDRAL

  • Mfr # HYDRA2GB

  • Zoro # G812179625


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic, Steel, Aluminum
Weight Capacity
2.2 to 19.84 lb
Finish
Powder Coated
Features
+/- 45° Tilt, Tension Spring, +/- 180° Rotation, Grommet, Cable Management, Robust, Easy to Apply, +/- 90° Swivel, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA2GB
Zoro #
G812179625
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
17"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in

Details

Color
Matte Black
Material
Plastic, Steel, Aluminum
Weight Capacity
2.2 to 19.84 lb
Item
Mounting Arm
Finish
Powder Coated
Features
+/- 45° Tilt, Tension Spring, +/- 180° Rotation, Grommet, Cable Management, Robust, Easy to Apply, +/- 90° Swivel, Adjustable
Mounting
Desk
Minimum Load Capacity
2.20 lb
VESA Mount Compatible
Yes
Finishing
Powder Coated
Device Supported
Monitor
Maximum Load Capacity
19.84 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
2
Application
Workspace, Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.