Zoro Homepage

DUAL MONITOR STAND MOUNT

  • Mfr # 2XS

  • Zoro # G012179531


product price: $55.79
/ea

Key Features

Color
Black
Material
Steel, Aluminum
Weight Capacity
22.05 lb
Includes
Free Standing Dual Monitor Mount, VESA Plates, Clips.
Features
Adjustable Arm, Cable Management, +/- 90° Tilt, 180° Swivel, Heavy Duty, 360° Rotation; Scratch Resistant; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XS
Zoro #
G012179531
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
13"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
13 in

Details

Color
Black
Material
Steel, Aluminum
Weight Capacity
22.05 lb
Includes
Free Standing Dual Monitor Mount, VESA Plates, Clips.
Features
Adjustable Arm, Cable Management, +/- 90° Tilt, 180° Swivel, Heavy Duty, 360° Rotation; Scratch Resistant; Height Adjustable
Item
Desk Mount
Finish
Powder Coated
Durability
Scratch Resistant
Mounting Pattern
75 x 75, 100 x 100
Package Contents
Free Standing Dual Monitor Mount, VESA Plates, Clips
VESA Mount Compatible
Yes
Finishing
Powder Coated
Device Supported
Monitor, Display Screen
Maximum Load Capacity
22.05 lb
Number of Displays Supported
2
Application
Desk

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.