
DUAL SCREEN PNEUMATIC VERTIC
Mfr # 2EZH
Zoro # G212669252
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Plastic
Height
20.4"
Width
29.1"
Weight Capacity
26.46 lb
Mounting
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2EZH
Zoro #
G212669252
UPC #
-
Country of Origin
China
Dimensions
Height
20.4"
Width
29.1"
Depth
8.7"
Maximum Screen Size Supported
27"
Maximum Adjustable Stand Height
20.40"
Height Adjustable
Yes
Max. Adjustable Stand Height
20.40 in
Max. Screen Size Supported
27 in
Details
Color
Slate Black
Material
Aluminum, Plastic
Weight Capacity
26.46 lb
Mounting
Freestanding
Finishing
Powder Coated
Maximum Load Capacity
26.46 lb
Package Contents
Dual Screen Pneumatic Vertical Lift Monitor Stand, VESA Mounting Plates
VESA Mount Standard
100 x 100, 75 x 75
Features
Swivel, Heavy Duty, Cable Management, Tilt, Sturdy, Ergonomic, Rotate, Pneumatic Lift; Height Adjustable
Item
Monitor Stand
Includes
VESA Mounting Plates.
Finish
Powder Coated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.