Zoro Homepage

DUAL SPRING MONITOR ARTICULATI

  • Mfr # AMR2AW

  • Zoro # G812669256


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Height
18.4"
Width
45.3"
Weight Capacity
22.05 lb
Length
4.45 in
Depth
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR2AW
Zoro #
G812669256
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
18.4"
Width
45.3"
Length
4.45 in
Depth
4.5"
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Weight Capacity
22.05 lb
Item
Wall Mount
Standards
TAA Compliant
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display, Monitor
Maximum Load Capacity
22.05 lb
Number of Displays Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.