Zoro Homepage

DUAL VERTICAL MOUNT GROMMET MA

  • Mfr # AMR2P32V

  • Zoro # G112125520


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Height
37.99 in
Width
8.90 in
Load Capacity
52.91 lb
Depth
5.03 in
Max. Screen Size Supported
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR2P32V
Zoro #
G112125520
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
37.99 in
Width
8.90 in
Depth
5.03 in
Max. Screen Size Supported
32 in
Maximum Screen Size Supported
32 in

Details

Item
Grommet Mount
Load Capacity
52.91 lb
Number of Displays Supported
2
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 200 x 100, 200 x 200, 100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.