Zoro Homepage

FIXED FLAT PANEL WALL MOUNT 15

  • Mfr # BIGASSMOUNT150

  • Zoro # G312179545


product price: $37.75
/ea

Key Features

Material
Solid Steel
Weight Capacity
150 lb
Features
Heavy Duty, Easy to Install, Spring Lock, Bubble Level
Mounting
Wall
Device Supported
LCD Display, OLED TV, Flat Panel Display, Monitor, LED Display, TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIGASSMOUNT150
Zoro #
G312179545
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
48"
Maximum Screen Size Supported
100"
Min. Screen Size Supported
48 in
Max. Screen Size Supported
100 in

Details

Material
Solid Steel
Weight Capacity
150 lb
Item
Wall Mount
Features
Heavy Duty, Easy to Install, Spring Lock, Bubble Level
Mounting
Wall
Device Supported
LCD Display, OLED TV, Flat Panel Display, Monitor, LED Display, TV
Maximum Load Capacity
150 lb
Mount Function
Wall Mount
VESA Mount Compatible
Yes
Mount Profile
Low Profile/Fixed
Mount Surface
Wall
Mounting Pattern
800 x 300, 300 x 100, 400 x 400, 200 x 100, 600 x 400, 600 x 200, 800 x 200, 400 x 200, 200 x 200, 800 x 100, 400 x 300, 300 x 300, 600 x 300, 600 x 600, 600 x 100, 300 x 200, 100 x 100, 800 x 600, 400 x 100, 800 x 400
Application
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.