
FIXED FLAT PANEL WALL MOUNT 25
Mfr # BIGASSMOUNT250
Zoro # G312179613
product price: $55.59
/eaKey Features
Color
Black
Material
Solid Steel, Steel, Alloy Steel
Weight Capacity
250 lb
Features
Bubble Level, Heavy Duty, Spring Lock
Includes
Wall Mount, Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIGASSMOUNT250
Zoro #
G312179613
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
50"
Maximum Screen Size Supported
100"
Min. Screen Size Supported
50 in
Max. Screen Size Supported
100 in
Details
Color
Black
Material
Solid Steel, Steel, Alloy Steel
Weight Capacity
250 lb
Item
Wall Mount
Features
Bubble Level, Heavy Duty, Spring Lock
Includes
Wall Mount, Hardware.
VESA Mount Compatible
Yes
Package Contents
Wall Mount Hardware
Mount Profile
Low Profile
Maximum Load Capacity
250 lb
Device Supported
TV, Flat Panel Display, LCD Display, Interactive Display, Monitor, LED Display, OLED Monitor
Mounting Pattern
800 x 600
Application
Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.