Zoro Homepage

FLAT PANEL WALL MOUNT WITH TIL

  • Mfr # BIGASSMOUNT150T

  • Zoro # G112125575


product price: $45.59
/ea

Key Features

Material
Solid Steel
Minimum Tilt Angle
-10°
Maximum Screen Size Supported
100 in
Mount Profile
Low Profile
Features
Tilt, Easy to Install, Heavy Duty, Bubble Level, Spring Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIGASSMOUNT150T
Zoro #
G112125575
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
42 in

Details

Material
Solid Steel
Minimum Tilt Angle
-10°
Mount Profile
Low Profile
Features
Tilt, Easy to Install, Heavy Duty, Bubble Level, Spring Lock
Mounting Pattern
800 x 500
Mount Function
Wall Mount, Tilt
Mount Surface
Wall
Includes
Flat Panel Wall Mount with Tilt (150 lbs), Hardware
Maximum Tilt Angle
10°
Device Supported
OLED TV, LED TV, Monitor, Flat Panel Display, LCD TV, TV
Maximum Load Capacity
150 lb
Mounting
Wall Mountable
VESA Mount Compatible
Yes
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.