Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT PANEL WALL MOUNT WITH TIL

  • Mfr # BIGASSMOUNT250T

  • Zoro # G712125654


product price: $70.99
/ea

Key Features

Load Capacity
250 lb
Material
Steel
Features
#ERROR!
Includes
Wall Mount, Hardware
Max. Screen Size Supported
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIGASSMOUNT250T
Zoro #
G712125654
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
100 in
Min. Screen Size Supported
50 in
Minimum Screen Size Supported
50 in
Maximum Screen Size Supported
100 in

Details

Item
Wall Mount
Load Capacity
250 lb
Material
Steel
Features
#ERROR!
Includes
Wall Mount, Hardware
Mount Profile
Low Profile
Device Supported
Monitor, TV, Flat Panel Display
Application
Wall
Mounting Pattern
800 x 600
VESA Mount Compatible
Yes
Maximum Load Capacity
250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.