Zoro Homepage

FOLDABLE LAPTOP/TABLET DESKTOP

  • Mfr # AMRNS01DG

  • Zoro # G112338098


product price: $29.19
/ea

Key Features

Depth
9.84 in
Maximum Adjustable Stand Height
5.39 in
Width
8.66 in
Height
0.55 in
Maximum Screen Size Supported
15.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRNS01DG
Zoro #
G112338098
UPC #
-
Country of Origin
China

Dimensions

Depth
9.84 in
Maximum Adjustable Stand Height
5.39 in
Width
8.66 in
Height
0.55 in
Maximum Screen Size Supported
15.60 in
Height Adjustable
Yes
Minimum Screen Size Supported
11 in

Details

Item
Notebook Stand
Mounting
Desktop
Color
Silver
Material
Aluminum Alloy, Silicone
Features
Slip Resistant, Padded, Adjustable, Overheat Protection, Portable, Lightweight, Foldable, Ergonomic
Application
Notebook, Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.