
FOLDABLE NOTEBOOK/LAPTOP/TABLE
Mfr # AMRNS01
Zoro # G412338071
product price: $29.19
/eaKey Features
Height
0.2 in
Width
8.7 in
Material
Aluminum Alloy
Depth
9.8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRNS01
Zoro #
G412338071
UPC #
-
Country of Origin
China
Dimensions
Height
0.2 in
Width
8.7 in
Depth
9.8 in
Screen Size
15.6 in
Maximum Screen Size Supported
15.6 in
Details
Material
Aluminum Alloy
Color
Silver
Features
Adjustable, Anti-slip
Item
Cooling Stand
Device Supported
Tablet, Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.