
FOLDING TRAVEL LAPTOP/TABLET S
Mfr # AMRNS02DG
Zoro # G012338075
product price: $23.39
/eaKey Features
Height
5.71 in
Width
7.09 in
Material
Aluminum Alloy
Depth
10.04 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMRNS02DG
Zoro #
G012338075
UPC #
-
Country of Origin
China
Dimensions
Height
5.71 in
Width
7.09 in
Depth
10.04 in
Max. Adjustable Stand Height
5.71 in
Maximum Adjustable Stand Height
5.71 in
Height Adjustable
Yes
Details
Material
Aluminum Alloy
Color
Gray
Includes
Folding Travel Laptop Tablet Stand (Gray), Bag
Application
Tablet, Travel, Notebook, Smartphone
Features
Padded, Non-slip, Portable, Adjustable Angle, Ventilated, Ergonomic, Foldable, Lightweight
Item
Notebook Stand
Assembled/Unassembled
Assembled
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.