
FULL-MOTION POLE MOUNT MONITOR
Mfr # PM111
Zoro # G712179565
product price: $27.29
/eaKey Features
Color
Matte Black
Material
Plastic, Steel
Weight Capacity
17.64 lb
Features
Adjustable, Cable Management, Reduced Glare, Flexible, +/- 180° Rotation, +/- 30° Tilt, +/- 90° Swivel, Full Motion, 360° Rotation
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM111
Zoro #
G712179565
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in
Details
Color
Matte Black
Material
Plastic, Steel
Weight Capacity
17.64 lb
Item
Mounting Arm
Features
Adjustable, Cable Management, Reduced Glare, Flexible, +/- 180° Rotation, +/- 30° Tilt, +/- 90° Swivel, Full Motion, 360° Rotation
Finish
Powder Coated
Number of Displays Supported
1
Device Supported
Monitor, Pole Mount
Finishing
Powder Coated
VESA Mount Compatible
Yes
Maximum Load Capacity
17.64 lb
Mounting Pattern
75 x 75, 100 x 100
Application
Pole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.