Zoro Homepage

HEAVY DUTY CURVED MONITOR DESK

  • Mfr # AMR1UC

  • Zoro # G912312571


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy, Steel, Plastic
Height
25.9"
Width
19.9"
Weight Capacity
16.53 to 41.89 lb
Features
+/- 20° Tilt, Extendable Arm, 360° Pivot, Heavy Duty, Cable Management, Tension Torque Adjustment, Adjustable Angle, +/- 90° Swivel; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR1UC
Zoro #
G912312571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
25.9"
Width
19.9"
Depth
23.6"
Height Adjustable
Yes
Maximum Screen Size Supported
49"
Max. Screen Size Supported
49 in

Details

Material
Aluminum Alloy, Steel, Plastic
Weight Capacity
16.53 to 41.89 lb
Features
+/- 20° Tilt, Extendable Arm, 360° Pivot, Heavy Duty, Cable Management, Tension Torque Adjustment, Adjustable Angle, +/- 90° Swivel; Height Adjustable
Item
Mounting Arm
Mounting Pattern
100 x 100, 75 x 75
Rugged
Yes
Maximum Load Capacity
41.89 lb
Number of Displays Supported
1
Minimum Load Capacity
16.53 lb
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display, Display, Curved Screen Display, Monitor
Application
Table Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.