Zoro Homepage

HEAVY DUTY CURVED MONITOR WALL

  • Mfr # AMR1UW

  • Zoro # G212423373


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy, Plastic, Steel
Height
21.7"
Width
20.6"
Weight Capacity
16.53 to 41.89 lb
Depth
19.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR1UW
Zoro #
G212423373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.7"
Width
20.6"
Depth
19.6"
Height Adjustable
Yes
Maximum Screen Size Supported
49"
Max. Screen Size Supported
49 in

Details

Material
Aluminum Alloy, Plastic, Steel
Weight Capacity
16.53 to 41.89 lb
Features
+/- 20° Tilt, 360° Pivot, Adjustable Angle, Extendable, Heavy Duty, 360° Rotation, Cable Management, +/- 90° Swivel; Height Adjustable
Item
Mounting Arm
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Curved Screen Display, Monitor, Flat Panel Display, Display
VESA Mount Compatible
Yes
Maximum Load Capacity
41.89 lb
Minimum Load Capacity
16.53 lb
Application
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.