Zoro Homepage

HEAVY DUTY SINGLE MONITOR MOUN

  • Mfr # HYDRA1HD

  • Zoro # G812669249


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Color
White, Black, Chrome
Material
Aluminum, Steel, Alloy, Plastic
Weight Capacity
33.07 lb
Number of Displays Supported
1
Maximum Load Capacity
33.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA1HD
Zoro #
G812669249
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
65"
Max. Screen Size Supported
65 in

Details

Color
White, Black, Chrome
Material
Aluminum, Steel, Alloy, Plastic
Weight Capacity
33.07 lb
Item
Mounting Arm
Number of Displays Supported
1
Maximum Load Capacity
33.07 lb
Device Supported
Curved Screen Display, Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.