Zoro Homepage

HEAVY DUTY SINGLE MONITOR MOUN

  • Mfr # HYDRA1HDB

  • Zoro # G912669255


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Space Gray
Material
Aluminum, Steel, Plastic
Height
24.4"
Width
4.7"
Weight Capacity
2.2 to 33.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA1HDB
Zoro #
G912669255
UPC #
-
Country of Origin
China

Dimensions

Height
24.4"
Width
4.7"
Depth
20.1"
Maximum Screen Size Supported
35"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
35 in

Details

Color
Space Gray
Material
Aluminum, Steel, Plastic
Weight Capacity
2.2 to 33.07 lb
Features
180° Rotation, +/- 180° Rotation, 360° Rotation, Quick Release Mechanism, Heavy Duty, Extendable Arm, Articulating, +/- 90° Swivel, +/- 45° Tilt, Cable Management, Adjustable, Gas Spring, Adjustable Clamp
Finish
Powder Coated
Item
Mounting Arm
VESA Mount Compatible
Yes
Minimum Load Capacity
2.20 lb
Maximum Load Capacity
33.07 lb
Device Supported
Monitor, Display Screen
Finishing
Powder Coated
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.