Zoro Homepage

HEX MONITOR CLAMP MOUNT

  • Mfr # AMR6C

  • Zoro # G612179504


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum Alloy, Steel
Height
30"
Width
51.2"
Weight Capacity
79.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR6C
Zoro #
G612179504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
30"
Width
51.2"
Depth
5.7"
Maximum Screen Size Supported
24"
Maximum Adjustable Height
27.75"
Height Adjustable
Yes
Max. Screen Size Supported
24 in
Max. Adjustable Height
27.75 in

Details

Color
Black
Material
Plastic, Aluminum Alloy, Steel
Weight Capacity
79.20 lb
Features
Pivot, Cable Management, Smart Torque Adjustment, Tilt, Rotate, Swivel; Height Adjustable
Item
Desk Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Compatibility
(6) LCD Monitor
Maximum Load Capacity
79.20 lb
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.