MONITOR WALL MOUNT HINGE
Mfr # AMRW1
Zoro # G312179521
product price: $34.89
/eaKey Features
Material
Plastic, Steel, Aluminum
Weight Capacity
22.05 lb
Features
Tilt, Rotate, Swivel
Mounting
Wall; Universal
Mount Pattern
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRW1
Zoro #
G312179521
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in
Details
Material
Plastic, Steel, Aluminum
Weight Capacity
22.05 lb
Item
Wall Mount
Features
Tilt, Rotate, Swivel
Mounting
Wall; Universal
Mount Pattern
Universal
Mounting Pattern
75 x 75, 100 x 100
Device Supported
LCD Monitor, Monitor
Number of Displays Supported
1
Maximum Load Capacity
22.05 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.