15 to 28 in. Single Monitor Mount with Articulating Arms

  • Mfr # HYDRA1

  • Zoro # G215834633


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYDRA1
Zoro #
G215834633
UPC #
627170100011
Country of Origin
China

Description

Hydra1 is an Articulating Single-Head Monitor Mount. Sleek and modern design combined with durable real-world ergonomic engineering makes up the DNA of the Hydra. Have Hydra work for you to help reduce strain and stress by having your display at the right position customized for you. Work more effectively by freeing-up your valuable desk space. Dynamically rotate and pivot screens when working on different tasks or sharing your display with others. Features -Mount a Single 15-28 Flat or Curved Screen Monitor to a Desktop -Also supports most 29 displays -360 degree monitor rotation Landscape/Portrait -Multiple Points of Articulation -Attaches via Built-In Clamp -Built-in Extension Arm Add 10 of Length Increases Lateral Articulation -Internal Cable Management -Standard VESA 75 x 75 or 100 x 100 Specifications - Swivel: Max. +/-90° - Tilt in the hinge: Max. -90 degree/+85 degree - Height adjust arm: Max. +/-45 degree - Weight: 8.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.