Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Monitor Wall Mount Vesa - 100 x 100 mm

  • Mfr # AMRW1

  • Zoro # G916384635


product price: $61.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRW1
Zoro #
G916384635
UPC #
650177200972
Country of Origin
China

Description

Tilt Monitor Arm AMRW1 is designed with spec of 100 x 100 / 75 x75 mm. The AMRW1 is one of our LCD Monitor arm which includes universal modules with swivel tilt & rotation functions. Specifications - Material: Steel/Plastic/Aluminum - Swivel: +/-20° - Tilt: +/-20° - Pivot: 360° - Min. Distance to the Wall: 90.7mm 3.57 - Screw Type: M4 M5 M6 M8 - Dimension WHD: 115 x 115 x 90.7 mm 4.53 x 4.53 x 3.57 - Mounting Pattern: 100 100/75x75mm - Panel Size Support: <=24'' Suggested - Support WeightMax: 10Kg 22.04lbs - Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.