Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIVOT POLE MOUNT MONITOR ARM

  • Mfr # PM100

  • Zoro # G512179505


product price: $25.15
/ea

Key Features

Color
Matt Black
Material
Plastic, Steel
Finish
Powder Coated
Features
Tilt, 360° Rotation, Adjustable Arm, Reduced Glare, Pivot, +/- 30° Tilt, +/- 180° Rotation, +/- 90° Swivel
Includes
Pivot Pole Mount Monitor Arm, Normal/Ziplock Polybag,, Compartment Polybag.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM100
Zoro #
G512179505
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in

Details

Color
Matt Black
Material
Plastic, Steel
Finish
Powder Coated
Item
Mounting Pivot
Features
Tilt, 360° Rotation, Adjustable Arm, Reduced Glare, Pivot, +/- 30° Tilt, +/- 180° Rotation, +/- 90° Swivel
Includes
Pivot Pole Mount Monitor Arm, Normal/Ziplock Polybag,, Compartment Polybag.
VESA Mount Compatible
Yes
Application
Pole
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.