PNEUMATIC DUAL MONITOR ARM WIT
Mfr # HYDRA2HANDLEBAR
Zoro # G412184814
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Space Gray
Material
Plastic, Aluminum, Steel
Weight Capacity
35.27 lb
Features
Articulating, 180° Rotation, Gas Spring, 360° Rotation, Quick Release Mechanism, 0° to 10° Swivel, Cable Management, Grommet, -10° to 10° Tilt, Adjustable, Handle, Heavy Duty, Pull Down
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYDRA2HANDLEBAR
Zoro #
G412184814
UPC #
-
Country of Origin
China
Dimensions
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in
Details
Color
Space Gray
Material
Plastic, Aluminum, Steel
Weight Capacity
35.27 lb
Features
Articulating, 180° Rotation, Gas Spring, 360° Rotation, Quick Release Mechanism, 0° to 10° Swivel, Cable Management, Grommet, -10° to 10° Tilt, Adjustable, Handle, Heavy Duty, Pull Down
Finish
Powder Coated
Item
Mounting Arm
Device Supported
Monitor
Application
Wall
Number of Displays Supported
2
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.