Zoro Homepage

QUAD MONITOR STAND MOUNT MAX 3

  • Mfr # AMR4S30

  • Zoro # G012179548


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy, Plastic, Steel
Height
38"
Width
37.8"
Weight Capacity
17.64 lb
Features
Swivel, Cable Management, Tilt, 360° Rotation, Adjustable, Ergonomic, Adjustable Torque, Hinge System; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR4S30
Zoro #
G012179548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
38"
Width
37.8"
Depth
12.9"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Material
Aluminum Alloy, Plastic, Steel
Weight Capacity
17.64 lb
Item
Monitor Stand
Features
Swivel, Cable Management, Tilt, 360° Rotation, Adjustable, Ergonomic, Adjustable Torque, Hinge System; Height Adjustable
VESA Mount Standard
75 x 75, 100 x 100
Maximum Load Capacity
17.64 lb
Application
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.