
ROTATING NOTEBOOK/LAPTOP/TABLE
Mfr # AMRNS04
Zoro # G012338037
product price: $46.79
/eaKey Features
Height
5.31 in
Width
9.45 in
Material
Aluminum Alloy
Depth
9.25 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRNS04
Zoro #
G012338037
UPC #
-
Country of Origin
China
Dimensions
Height
5.31 in
Width
9.45 in
Depth
9.25 in
Screen Size
11 in to 17 in
Maximum Screen Size Supported
17 in
Minimum Screen Size Supported
11 in
Details
Material
Aluminum Alloy
Color
Silver
Application
Notebook
Tilt Angle
15°
Features
Ventilated, 360° Rotating Base, Durable, Cable Management, Ergonomic, Rubber Pad
Item
Notebook Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.