Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE ARM CLAMP MOUNT WORKSTA

  • Mfr # AMR2ACWS

  • Zoro # G812179533


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Height
37.8"
Width
37"
Weight Capacity
18.74 lb
Depth
35.3"
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMR2ACWS
Zoro #
G812179533
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
37.8"
Width
37"
Depth
35.3"
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Weight Capacity
18.74 lb
Item
Clamp Mount
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
2
Device Supported
Keyboard, Flat Panel Display, Scanner, Mouse
Maximum Load Capacity
18.74 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.