
SINGLE ARM WALL MOUNT WORKSTAT
Mfr # AMR2WS
Zoro # G612179566
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Steel, Aluminum
Weight Capacity
17.6 to 40 lb
Features
Pivot, Swivel, Ergonomic, Adjustable, Cable Management, Tilt, Rotate, Compact
Mounting
Wall
Device Supported
Monitor, Keyboard, Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMR2WS
Zoro #
G612179566
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in
Details
Material
Plastic, Steel, Aluminum
Weight Capacity
17.6 to 40 lb
Features
Pivot, Swivel, Ergonomic, Adjustable, Cable Management, Tilt, Rotate, Compact
Mounting
Wall
Item
Wall Mount
Device Supported
Monitor, Keyboard, Flat Panel Display
Maximum Load Capacity
40 lb
Minimum Load Capacity
17.60 lb
Number of Displays Supported
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.