Zoro Homepage

SINGLE ARTICULATING ARM WALL M

  • Mfr # AMR2AWS

  • Zoro # G112184817


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic, Aluminum
Width
47"
Weight Capacity
17.6 to 40.70 lb
Mounting
Wall
Features
Tilt, Rotate, Up/Down Adjustment, Cable Management, Articulating, Left/Right Adjustment, Adjustable, Ergonomic; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR2AWS
Zoro #
G112184817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
47"
Maximum Screen Size Supported
24"
Height Adjustable
Yes
Max. Screen Size Supported
24 in

Details

Material
Steel, Plastic, Aluminum
Weight Capacity
17.6 to 40.70 lb
Item
Wall Mount
Mounting
Wall
Features
Tilt, Rotate, Up/Down Adjustment, Cable Management, Articulating, Left/Right Adjustment, Adjustable, Ergonomic; Height Adjustable
Number of Displays Supported
2
Device Supported
Mouse, Keyboard, Monitor
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
40.70 lb
Minimum Load Capacity
17.60 lb
Application
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.