Zoro Homepage

SINGLE HEAVY MONITOR MOUNT STA

  • Mfr # AMR1SH

  • Zoro # G512179550


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Aluminum Alloy, Steel
Weight Capacity
26 lb
Features
Cable Management, Tilt, Ergonomic, Adjustable Height, Rotate, Lightweight, 360° Swivel Base; Height Adjustable
Number of Devices Supported
1
Maximum Screen Size Supported
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR1SH
Zoro #
G512179550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in

Details

Material
Plastic, Aluminum Alloy, Steel
Weight Capacity
26 lb
Item
Monitor Stand
Features
Cable Management, Tilt, Ergonomic, Adjustable Height, Rotate, Lightweight, 360° Swivel Base; Height Adjustable
Number of Devices Supported
1
VESA Mount Standard
100 x 100, 75 x 75
Maximum Load Capacity
26 lb
Application
Flat Panel, Home, Office, Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.