
SINGLE MONITOR ARTICULATING WA
Mfr # AMR1WL
Zoro # G912669248
product price: $59.65
/eaKey Features
Material
Steel, Aluminum, Plastic
Weight Capacity
22.05 lb
Depth
17.5"
Features
Pivot, Articulating, Adjustable, Rotate, Full Motion, Tilt, Cable Management, Swivel
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMR1WL
Zoro #
G912669248
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.5"
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in
Details
Material
Steel, Aluminum, Plastic
Weight Capacity
22.05 lb
Features
Pivot, Articulating, Adjustable, Rotate, Full Motion, Tilt, Cable Management, Swivel
Item
Mounting Arm
Mounting
Wall
Maximum Load Capacity
22.05 lb
VESA Mount Compatible
Yes
Number of Displays Supported
1
Device Supported
Projector, LCD Display, Curved Screen Display
Mounting Pattern
200 x 200, 100 x 100, 75 x 75, 200 x 100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.