
SINGLE MONITOR MOUNT ARTICULAT
Mfr # HYDRA1A
Zoro # G012179517
product price: $66.29
/eaKey Features
Color
Space Gray, Textured White
Material
Aluminum, Plastic, Steel
Weight Capacity
19.84 lb
Features
Articulating, Spring Arm, Adjustable Arm, +/- 90° Swivel, Cable Management, Grommet, +/- 40° Tilt, Tension Spring, Extendable Arm, +/- 180° Rotation
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYDRA1A
Zoro #
G012179517
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
32"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in
Details
Color
Space Gray, Textured White
Material
Aluminum, Plastic, Steel
Weight Capacity
19.84 lb
Features
Articulating, Spring Arm, Adjustable Arm, +/- 90° Swivel, Cable Management, Grommet, +/- 40° Tilt, Tension Spring, Extendable Arm, +/- 180° Rotation
Finish
Powder Coated
Item
Mounting Arm
Includes
VESA Plate.
Maximum Load Capacity
19.84 lb
Finishing
Powder Coated
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Curved Screen Display, Display Screen, Monitor
Number of Displays Supported
1
Package Contents
Single Monitor Mount with Articulating Arm [Arctic Edition], VESA Plate
Application
Desk
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.