Zoro Homepage

SINGLE MONITOR MOUNT ARTICULAT

  • Mfr # HYDRA1B

  • Zoro # G112179547


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic, Steel, Aluminum
Height
20.5"
Width
4.5"
Weight Capacity
17.64 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA1B
Zoro #
G112179547
UPC #
-
Country of Origin
China

Dimensions

Height
20.5"
Width
4.5"
Depth
22.1"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Matte Black
Material
Plastic, Steel, Aluminum
Weight Capacity
17.64 lb
Includes
Desk Clamp , Grommet, Instruction Manual.
Item
Mounting Arm
Maximum Load Capacity
17.64 lb
Number of Displays Supported
1
Mounting Pattern
100 x 100, 75 x 75
Package Contents
Single Monitor Mount With Articulating Arm, Desk Clamp , Grommet, Instruction Manual
Device Supported
Flat Panel Display, Curved Screen Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.