Zoro Homepage

SINGLE MONITOR MOUNT STAND WIT

  • Mfr # AMR1S-W

  • Zoro # G812179502


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic, Steel, Aluminum
Height
17.7"
Width
8.7"
Weight Capacity
17.64 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR1S-W
Zoro #
G812179502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
17.7"
Width
8.7"
Depth
9.7"
Height Adjustable
Yes
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
White
Material
Plastic, Steel, Aluminum
Weight Capacity
17.64 lb
Item
Monitor Stand
Features
Cable Management, Swivel, Rotate, Adjustable Torque, Tilt, 360° Rotation; Height Adjustable
VESA Mount Standard
100 x 100, 75 x 75
Maximum Load Capacity
17.64 lb
Application
Flat Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.